Dixie® Products

Medium Weight Knife in Black (Case of 1000)

Part #DIXKM517  |  Manufacturer Part #DIX KM517

Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Efficient Dixie® dense pack packaging helps conserve valuable storage space.
  • Knife length: 7"
  • A great addition to culinary gatherings--large and small

Specifications

Color Finish: Black

Color Finish Category: Blacks

Height: 6-5/8 in

Length: 16-1/4 in

Material: Plastic

Package Quantity: Case of 1000

Type: Knife

Weight: 7.950

Width: 7-563/1000 in