Dixie® Products

SmartStock® Spoon Dispenser in Black

Part #GSSD120  |  Manufacturer Part #SSD120

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires SmartStock medium-weight polystyrene spoon refill
  • Hygienic, one-at-a-time dispensing helps ensure customers don’t take more cutlery than they need
  • Dispenser holds up to 120 SmartStock utensils
  • Speeds up restocking - just load the refill, insert, rip, pull and your done in seconds
  • Frees up valuable counter space - sized just right to keep things looking neat and organized
  • Gives you greater efficiency - a clean and simple alternative to open cutlery bins

Specifications

Collection: SmartStock®

Color Finish: Black

Depth: 8-39/50 in

Length: 24-3/4 in

Product Type: Spoon Dispenser

Width: 10 in