10 in. Medium Weight Polystyrene Fork Dispenser in Translucent Black
Ultra® SmartStock® Series-O Classic 10 in. Medium Weight Polystyrene Fork Dispenser in Translucent Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hygienic, one-at-a-time dispensing helps ensure customers don’t take more cutlery than they need
- Dispenser holds up to 120 SmartStock utensils
- Requires SmartStock medium-weight polystyrene fork refill
- Gives you greater efficiency - a clean and simple alternative to open cutlery bins
- Frees up valuable counter space - sized just right to keep things looking neat and organized
- Speeds up restocking - just load the refill, insert, rip, pull and your done in seconds
Specifications
- Collection:
- Ultra® SmartStock® Series-O Classic
- Color Finish Name:
- Translucent Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 24-3/4 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- Product Type:
- Fork Dispenser
- Width:
- 8-39/50 in