2-1/2 in. 304L Stainless Steel Hex Tube Hanger with Sleeve
2-1/2 in. 304L Stainless Steel Hex Tube Hanger with Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polypropylene sleeve maximum temperature: 225°F (107°C)
Documents
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 3-13/100 in
- Length:
- 4-19/20 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, Polypropylene
- Product Type:
- Hex Hanger
- UL Listed:
- No