0 items

Dixon Sanitary B5101 Series 316L Stainless Steel Compression Butterfly Valve with Trigger Handle

BB5101ECCC

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
B5101 Series
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
Maximum Pressure
140 psi
Maximum Temperature
200
Minimum Temperature
15
NSF Certified
No
Pressure Class
140#
UL Listed
No
Valve Operator
Trigger Handle
Valve Seat Material
EPDM
Valve Size
1 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday