1-1/2 in. 316L Stainless Steel EPDM Trigger Handle Butterfly Valve
B5101 Series 1-1/2 in. 316L Stainless Steel EPDM Trigger Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- B5101 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 200
- Minimum Temperature:
- 15
- NSF Certified:
- No
- Pressure - Maximum:
- 140 psi
- Pressure Class:
- 140#
- UL Listed:
- No
- Valve Operator:
- Trigger Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Butterfly Valve