2 in. Stainless Steel Clamp EPDM Trigger Handle Butterfly Valve

You last purchased this on
 
Dixon Valve & Coupling

B5101 Series 2 in. Stainless Steel Clamp EPDM Trigger Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

B5101 Series 2 in. Stainless Steel Clamp EPDM Trigger Handle Butterfly Valve

  • Fast #
  • Part #DB5107E200CCC
  • Item #7051634
  • Manufacturer Part #B5107E200CC-C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
B5101 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Height:
3-1/2 in
IAPMO Listed -:
No
Length:
3-4/5 in
Material:
Stainless Steel, Rubber
Material Type:
316L, EPDM
Maximum Temperature:
200
NSF Certified:
No
Pressure Class:
140#
UL Listed:
No
Valve Operator:
Trigger Handle
Valve Seat Material:
EPDM
Valve Size:
2 in
Valve Type:
Butterfly Valve
Width:
3-9/10 in