0 items

OD Tube 304L Stainless Steel 90 Degree Elbow

BB2SGP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday