0 items

Dixon Sanitary OD Tube 316L Stainless Steel 90 Degree Elbow

BB2WCLRP

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Stainless Steel
Material Type
316L
Size
1-1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday