0 items

Dixon Valve & Coupling 1-1/4 in. NPT Brass Combination Nipple

DBST15

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Brass
Size
1-1/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday