Dixon Valve & Coupling

1-1/2 in. 70 gpm NST Thermoplastic Ball Shut-Off Nozzle

Part #DFNPSO150F70  |  Manufacturer Part #FNPSO150F-70

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polycarbonate ball shut off nozzles
  • Pistol grip handle
  • Lightweight
  • Handle makes it easy to turn on and off quickly

Specifications

Color Finish: Orange

End Connection 1: FNST

End Connections: FNST

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Flow Rate: 70 gpm

GSA Approved: No

Handle Type: Lever

Material: Plastic

Material Type: Polycarbonate

Maximum Pressure: 150 psi

NSF Certified: No

Type: Nozzle