1-1/2 in. Coupler x Barbed Brass Cam and Groove Coupling
1-1/2 in. Coupler x Barbed Brass Cam and Groove Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- Barbed
- End Connections:
- Coupler x Barbed
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Cam and Groove, Coupling
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Temperature Range:
- Up to 70 Deg F
- Weight:
- 0.32 lb