Dixon Valve & Coupling 1-1/2 in. FNPT x MNST Cast Brass Hose Valve

DAV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
MNPT
Material
Cast Brass
Maximum Pressure
300 psi
Valve Operator
Wheel Handle
Valve Size
1 1/2 in
Valve Type
Pressure Reducing Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday