Dixon Valve & Coupling 1-1/2 in. FNST x 1-1/2 in. MNPSH Brass Hydrant Adapter Pin Lug

DHA1515

Manufacturer Part #: HA1515

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Female x male reducers
  • Pin lug

SPECIFICATIONS

End Connection 2
MNPSH
End Connections
FNST x MNPSH
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Type
Straight
Type
Reducer
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday