1-1/2 in. FNST x MNPT Cast Brass Hex Nipple

You last purchased this on
 
Dixon Valve & Coupling

1-1/2 in. FNST x MNPT Cast Brass Hex Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

1-1/2 in. FNST x MNPT Cast Brass Hex Nipple

  • Fast #
  • Part #DFM15F15T
  • Item #1785230
  • Manufacturer Part #FM15F15T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Female x male hex couplings
  • Requires Certification

Documents


Specifications

End Connection 1:
FNST
End Connection 2:
MNPT
End Connections:
FNST x MNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Cast Brass
Origin:
Domestic
Product Type:
Hex Nipple
Weight:
0.4 lb