1-1/2 in. Steel and Stainless Steel Hose Clamp

You last purchased this on
 
Dixon Valve & Coupling

1-1/2 in. Steel and Stainless Steel Hose Clamp

  • Fast #
  • Part #DK6
  • Item #1316863
  • Manufacturer Part #K6
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

1-1/2 in. Steel and Stainless Steel Hose Clamp

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fast-Lok™ tools: F1, F40, F100
  • Super strap tools: 51960 screw action with 51970 adapter
  • Can be center punched or rolled over
  • Pre-formed
  • Punch-Lok® tools: P-1000 for 3/8 in and 5/8 in, P-3000 for 3/8 in only, P-38 for 3/8 in and 5/8 in
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
51960, 51970, F1, F100, F40, P-1000, P-3000
Coating:
Galvanized
Fits Pipe Size:
1-1/2 in
Material:
Steel, Stainless Steel
Material Type:
300
Product Type:
Clamp
Thickness:
0.031 in
Weight:
0.1098 lb
Width:
5/8 in