1-1/2 in. Male x FNPT Aluminum Adapter

Part #D150AAL  |  Item #267954  |  Manufacturer Part #150-A-AL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Precision machined to rigid tolerances

Documents

Specifications

Clean Bagged: No

End Connection 1: Adapter

End Connection 2: FNPT

End Connections: Adapter x FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Cam and Groove, Straight]

Material: Aluminum

Material Type: 356T6

Maximum Pressure: 250 psi