1-1/2 in. MNPT Aluminum Cam and Groove Adapter
1-1/2 in. MNPT Aluminum Cam and Groove Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
Documents
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- MNPT
- End Connections:
- Adapter x MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- Material:
- Aluminum
- Material Type:
- 356T6
- Pressure - Maximum:
- 250 psi