1-1/2 in. National Standard Thread Fire Nozzle

Part #DCFB150NST  |  Item #3468974  |  Manufacturer Part #CFB150NST

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shutoff - straight steam - fog
  • Provides consistent volume at any spray angle

Documents

Specifications

End Connection 1: NST

End Connections: NST

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Maximum Pressure: 100 psi

Type: DCFB150NST