Dixon Valve & Coupling

1-1/2 in. Part "E" Aluminum Male Quick Connect Adapter x Hose Shank

Part #DG150EAL  |  Manufacturer Part #G150-E-AL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required

Specifications

End Connection 1: Adapter

End Connection 2: Hose Shank

End Connections: Adapter x Hose Shank

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Aluminum

Maximum Pressure: 250 psi