1-1/2 x 4-5/32 in. Threaded x NPT Aluminum Nipple

Part #DAST20  |  Item #4203693  |  Manufacturer Part #AST20

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: NPT

End Connections: Threaded x NPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Length: 4-5/32 in

Material: Aluminum