Dixon Valve & Coupling

1-1/4 - 2-1/2 in. Stainless Steel Standard Assembly with Handle

Part #D200HRPSP  |  Manufacturer Part #200-HRP-SP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • Part #D200HRPSPMfr. Part #200-HRP-SP

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fits sizes 1-1/4 inch - 2-1/2 inch

Specifications

Brand Model Compatibility: 1-1/4 in - 2-1/2 in Couplers

FM Approved: No

GSA Approved: No

Handle Type: Cam and Groove

Material: Stainless Steel

Material Type: 316

NSF Certified: No

Type: D200HRPSP

UL Listed: No