0 items

Dixon Valve & Coupling 1/2 x 1/2 in. Nylon Hose Barb x MIP Elbow

DTLS44

Fitting Sizes

1/2 in x 1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1/4 turn ceramic cartridge
  • 8 7/16" to 9 13/16" long rigid spout, adjustable rough (2 1/8"-3 1/2")
  • Flow rate: 2.2 gpm @ 60 psi
  • Nylon Male NPT x 90 Degree Hose Barb Elbow
  • Three hole installation - 8" centers

SPECIFICATIONS

End Connection 1
Hose Barb
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Plastic
Material Type
Nylon

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday