1 in. EPDM Standard Clamp Gasket
1 in. EPDM Standard Clamp Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Sanitary Clamp
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 1550 psi
- UL Listed:
- No