1 in. Female Coupler x FNPT Type D Quick Aluminum Coupling
1 in. Female Coupler x FNPT Type D Quick Aluminum Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for use with liquids, consult Dixon for specific recommendations
- Nitrile rubber seals standard
- Designed to interchange with all products produced to A-A-59326D
Documents
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- FNPT
- End Connections:
- Coupler x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cam and Groove, Coupler, Straight
- Material:
- Aluminum, Brass, Rubber
- Material Type:
- A380, Nitrile