1 in. Male Steel Boss Stem

You last purchased this on
 
Dixon Valve & Coupling

Boss® 1 in. Male Steel Boss Stem

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Boss® 1 in. Male Steel Boss Stem

  • Fast #
  • Part #DMS11
  • Item #497255
  • Manufacturer Part #MS11
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recommended for steam service up to 450°F (232°C)
  • Use with Boss® clamps on pages 161 - 162 for safety tags and safety tape see page 1065
  • Requires Certification

Documents


Specifications

Collection:
Boss®
End Connection 1:
MNPT
End Connection 2:
Barbed
End Connections:
MNPT x Barbed
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Steel