1 in. MIP x Male Straight Polypropylene Quick Connect Adapter

Part #DPPF100  |  Item #166223  |  Manufacturer Part #PPF100

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #DPPF100Item #166223Mfr. Part #PPF100

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Manufactured from glass-filled polypropylene

Documents

Specifications

Clean Bagged: No

End Connection 1: Adapter

End Connection 2: MNPT

End Connections: Adapter x MNPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: [Cam and Groove, Straight]

IAPMO Listed: No

Length: 3 in

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 125 psi

Maximum Temperature: 70

NSF Certified: No

Type: DPPF100