1 in. Press Aluminum Dust Cap
1 in. Press Aluminum Dust Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Construction - Buna-N gasket
- Produced to interchange with all product produced to commercial item description A-A-59326D
Documents
Specifications
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Dust Cap
- Material:
- Aluminum
- Material Type:
- 356T6