100 ft. x 2-1/2 in. Aluminum NST Fire Hose

Part #DA525100RAF  |  Item #1862893  |  Manufacturer Part #A525100RAF

Length:

100 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coupled with female and male expansion ring couplings
  • EPDM rubber lining tube construction
  • Single jacket, all polyester outer construction
  • 500 psi proof pressure
  • 2-13/16 in bowl size

Documents

Specifications

Color Finish: White

Diameter: 2-1/2 in

End Connection 1: NST

End Connections: NST

Length: 100 ft

Material: Plastic

Material Type: Polyester

Maximum Pressure: 225 psi

Pipe Tubing Size: 2-1/2 in

Pressure Class: 500#

Product Type: Hose

Weight: 29.5