11/16 - 1-1/4 in. Stainless Steel Hose Clamp
11/16 - 1-1/4 in. Stainless Steel Hose Clamp
Frequently Purchased Together
Product Details
- Four piece construction
- Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
- Hose OD: 44/64 inch to 1-16/64 inch
- Maximum recommended torque 50 in lbs.
- Screw design: 5/16 inch slotted hex head
Documents
Specifications
- Fits Pipe Size:
- 11/16 in - 1-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Product Type:
- Worm Gear Clamp
- Torque (In-Lbs):
- 50 in-lbs
- Weight:
- 0.046 lb
- Width:
- 1/2 in