1/2 - 3/4 in. OD Tube Sanitary Heavy Duty Global 304 Stainless Steel Bolted Clamp
1/2 - 3/4 in. OD Tube Sanitary Heavy Duty Global 304 Stainless Steel Bolted Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 1-3/50 in
- Diameter - Outside:
- 1-7/10 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Fitting Type:
- Sanitary
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 1500
- Pressure - Low:
- 1200
- Schedule Class:
- Heavy Duty
- Temperature Range:
- 70 to 250 Deg F
- UL Listed:
- No
- Weight:
- 0.95 lb
- Width:
- 1 in