1/2 x 3-1/8 in. NPT Combination 316 Stainless Steel King Nipple
1/2 x 3-1/8 in. NPT Combination 316 Stainless Steel King Nipple
Package Quantity Info:
EA: 1 IP: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Construction - NPT threaded end no Knurl
- Made from investment casting
- Recommended for low-pressure discharge and suction service for compatible liquids
Documents
Specifications
- Application:
- Liquid, Low Pressure Discharge, Suction Service
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Combination, Straight
- IAPMO Listed -:
- No
- Length:
- 3-1/8 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.16 lb