13/16 - 1-3/4 x 1/2 in. Chrome Zinc Plated Stainless Steel Hose Clamp

You last purchased this on
 
Dixon Valve & Coupling

Style HS 13/16 - 1-3/4 x 1/2 in. Chrome Zinc Plated Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Style HS 13/16 - 1-3/4 x 1/2 in. Chrome Zinc Plated Stainless Steel Hose Clamp

  • Fast #
  • Part #DHS20
  • Item #1326569
  • Manufacturer Part #HS20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Screw design 5/16 in slotted hex head
  • 1/2 in band
  • 4-piece construction
  • Maximum recommended torque 50 in/lbs.
  • Requires Certification

Documents


Specifications

Coating:
Chrome Zinc Plated
Collection:
Style HS
Fits Pipe Size:
13/16 in - 1-3/4 in
Material:
Stainless Steel, Steel
Material Type:
300
NSF Certified:
No
Number of Pieces:
4 Piece
Torque (In-Lbs):
50 in-lbs
Weight:
0.052 lb
Width:
1/2 in