1/4 x 1/8 in. MNPT x Hose Shank Stainless Steel Insert

You last purchased this on
 
Dixon Valve & Coupling

1/4 x 1/8 in. MNPT x Hose Shank Stainless Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

1/4 x 1/8 in. MNPT x Hose Shank Stainless Steel Insert

  • Fast #
  • Part #DRN21
  • Item #3812162
  • Manufacturer Part #RN21
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
Barbed
End Connections:
MNPT x Barbed
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Reducing
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
UL Listed:
No