Dixon Valve & Coupling 316L Stainless Steel Stub End

DB14VBR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
B38SL Flange
Clean Bagged
No
End Connection 1
OD Tube
End Connections
OD Tube
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Length
1-3/4 in
Material
Stainless Steel
Material Type
316L
UL Listed
No
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday