2-1/2 x 2 in. Female x MIPS Bronze Reducing Adapter
2-1/2 x 2 in. Female x MIPS Bronze Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- MIPS
- End Connections:
- Female x MIPS
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing, Adapter
- Material:
- Bronze