Dixon Valve & Coupling 2-1/2 in. Brass Double Female Swivel Pin Lug Adapter NST

DDFP2525F

Manufacturer Part #: DFP2525F

Material

Brass

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Female x female swivel couplings
  • Pin lug

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
FNST
End Connections
FNST x FNST
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Brass

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday