2-1/2 in. Brass Pin Lug Cap with Chain NST

Part #DFC250F  |  Item #1316838  |  Manufacturer Part #FC250F

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty brass replacement hydrant caps
  • Gasket included

Documents

Specifications

End Connection 1: FNST

End Connections: FNST

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Brass

Weight: 2