Dixon Valve & Coupling

2-1/2 in. Female Coupler x MNPT Aluminum Coupling

Part #DAB250  |  Manufacturer Part #AB250

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Female Coupler

End Connection 2: MNPT

End Connections: Female Coupler x MNPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Aluminum

Maximum Pressure: 150 psi