Dixon Valve & Coupling 2-1/2 in. FNST Cast Brass Hex Nipple

DFM25FT

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
FNST
End Connections
FNST
Fitting Size 1
2-1/2 in
Fitting Size 2
1 in
Fitting Sizes
2-1/2 in x 1 in
Fitting Type
Reducing
Material
Cast Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday