2-1/2 in. FNST x 1-1/2 in. MNPT Brass Hydrant Adapter Pin Lug
2-1/2 in. FNST x 1-1/2 in. MNPT Brass Hydrant Adapter Pin Lug
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pin lug Construction
Documents
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Cast Brass
- Product Type:
- Adapter, Pin Lug
- Weight:
- 0.97 lb