Dixon Valve & Coupling
2-1/2 in. FNST x 1-1/2 in. MNPT Brass Swivel Adapter Pin Lug
Part #DSM25F15T | Item #1674224 | Manufacturer Part #SM25F15T
Fitting Sizes
Product Details
- Pin lug Construction
Documents
Specifications
End Connection 1: FNST
End Connection 2: MNPT
End Connections: FNST x MNPT
Fitting Size 1: 2-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 2-1/2 in x 1-1/2 in
Fitting Type: Reducing
Material: Cast Brass
Product Type: [Adapter, Pin Lug, Swivel]
Weight: 2.43