2-1/2 x 1/4 in. NPT 200 psi Stainless Steel Pressure Gauge
2-1/2 x 1/4 in. NPT 200 psi Stainless Steel Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ± 2-1-2% accuracy
- 1/4" NPT lower mount stainless connector
- Designed for severe service applications, providing the corrosion resistance and durability of a permanently sealed gauge
Documents
Specifications
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Material:
- Glycerin, Plastic, Stainless Steel
- Material Type:
- 304, Polycarbonate
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Temperature Range:
- -4 to 140 Deg F (-20 to 60 Deg C)
- Weight:
- 0.51 lb