Dixon Valve & Coupling

2-1/2 x 1/4 in. 0-60 psi Stainless Steel Low Flow Indicator Lower Mount Pressure Gauge

Part #DGLSS60  |  Manufacturer Part #GLSS60

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 2-1/2 in

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 60

Material: Stainless Steel

Maximum Pressure: 60 psi

Type: DGLSS60