Dixon Valve & Coupling 2-1/2 x 2 in. FNST x MGHT Brass Adapter

DHA2576

Fitting Sizes

2-1/2 in x 2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features pin lug and brass construction

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
MGHT
End Connections
FNST x MGHT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Fitting Type
Reducing
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday