2 in. Female Coupler x Hose Shank Aluminum Coupling

You last purchased this on
 
Dixon Valve & Coupling

2 in. Female Coupler x Hose Shank Aluminum Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

2 in. Female Coupler x Hose Shank Aluminum Coupling

  • Fast #
  • Part #DAC250
  • Item #367533
  • Manufacturer Part #AC250
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Construction - Buna-N gasket
  • Boss-Lock cam arm
  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Requires Certification

Documents


Specifications

End Connection 1:
Coupler
End Connection 2:
Barbed
End Connections:
Coupler x Barbed
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cam and Groove, Straight
Material:
Aluminum
Material Type:
356T6
Pressure - Maximum:
150 psi