2 in. Female Coupler x Hose Shank Brass Connector
2 in. Female Coupler x Hose Shank Brass Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM C-38000
- End Connection 1:
- Coupler
- End Connections:
- Coupler
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Connector
- Material:
- Forged Brass
- Origin:
- Global
- Pressure - Maximum:
- 250 psi