2 in. Coupler x MNPT 316 Stainless Steel Adapter
2 in. Coupler x MNPT 316 Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind, providing great strength and safety
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Construction - Buna-N gasket
- Durable stainless steel cam arm pin
- Recess holds gasket firmly in place- ensures proper placement
Documents
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- Diameter:
- 3-1/8 in
- End Connection 1:
- Coupler
- End Connection 2:
- MPT
- End Connections:
- Coupler x MPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 3-9/32 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 250
- UL Listed:
- No
- Weight:
- 2.08 lb