Dixon Valve & Coupling

2 in. Hose Shank x Male Quick Connector

Part #DG200EBR  |  Manufacturer Part #G200-E-BR

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM C-38000

End Connection 1: Hose Shank

End Connection 2: Male

End Connections: Hose Shank x Male

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Forged Brass

Maximum Pressure: 250 psi