2 in. Male Camlock Aluminum Spool Adapter

You last purchased this on
 
Dixon Valve & Coupling

2 in. Male Camlock Aluminum Spool Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

2 in. Male Camlock Aluminum Spool Adapter

  • Fast #
  • Part #D200AAAL
  • Item #3823167
  • Manufacturer Part #200-AA-AL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-356 Grade T6
Clean Bagged:
No
Diameter - Outside:
2-3/4 in
End Connection 1:
Adapter
End Connection 2:
Adapter
End Connections:
Adapter
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
4-9/32 in
Material:
Aluminum
Pressure - High:
250
Temperature Rating:
70
Weight:
0.65 lb